Free Shipping : For every order of $350 or more with the promo code : FREESHIP

EARMUFFS WITH UNIVERSAL HEADBAND

899.300.280 - UNSPSC 46181902
EARMUFFS WITH UNIVERSAL HEADBAND EARMUFFS WITH UNIVERSAL HEADBAND
EARMUFFS WITH UNIVERSAL HEADBAND

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 2:42 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 2:42 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size Universal
Colour Black
SNR Attenuation Value 27 dB
L Attenuation Value 18 dB
M Attenuation Value 25 dB
H Attenuation Value 29 dB
Standards EN 352-1
Qty 1
EAN 4038898200147

Features

Headband with ventilation holes
Wide and comfortable sealing pads
Suitable for wearing with glasses or safety glasses
Lightweight- only weighs 210 g!
Standards: SNR 24 dB. H – 28 dB. M – 21 dB. L – 14 dB

Benefits & Advantage

Robust design due to wire headband
Supreme comfort
Hygienic and easy to clean
Great insulation, even in the low range
Allows speech to heard while worn

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-27
Bon
2021-07-26
Bon protecteur de bruit, léger, durable.